Socket set 1/2 inch square drive 32 pieces, Type: 6

Article no.: 638012 6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
303 pieces in stock 303 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Square drive: 1/2
  • Width across flats range, hexagon sockets: 8-34
  • Width across flats range, hexagon wrenches: 4-14
  • Degree of fill of a drawer in units: 8×20

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 32
Square drive 1/2 inch
Width across flats range, hexagon sockets 8-34 mm
Width across flats range, hexagon wrenches 4-14 mm
Length 510 mm
Width 294 mm
Height 61 mm
Drive profile Hexagon socket; Hexagon screwdriver
Width across flats metric
Degree of fill of a drawer in units 8×20
Type of product Socket spanner

Identification & Classification

Article number 638012 6
EAN / GTIN 4062406061371
Manufacturer number 638012 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
With hexagon sockets No. 642229.

Application:

For hexagon head screws / nuts with thread M6 − M22 and hexagon socket head screws with thread M5 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Hexagon socket: 18 pcs. size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
Hexagon bit sockets: 8 pcs. No. 643229 size 4; 5; 6; 7; 8; 10; 12; 14
T-handle: 1 pc. 641329 size 295
Extensions: 3 pcs. No. 641029 size 75; 125; 250
1 each hexagon socket: 1 pc. No. 641629 size 1/2
Ratchet: 1 pc. No. 640025 size 1/2
Presented in: ABS plastic box

Note:

The range offers in addition space for 4 pieces of small parts storage bins No. 951251 size 2×3/1 or 2 pieces of small parts storage bins No. 951251 size 2×6/1 (not included in the scope of supply).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart