Cutt-off wheels LONGLIFE 150x2,0x22,23 mm straight A30S PREMIUM steel

Article no.: 637068
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 637068
EAN / GTIN 9003176370688
Manufacturer number 637068
L-Number L50140 116
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM LONGLIFE cutting disc for angle grinders has been specially developed for lengthy cutting applications. With its high-performance design, it is the ideal tool for cutting steel and stainless steel. Made from particularly high-quality materials, it has been optimised for a particularly long service life. Get the job done efficiently with this unique cutting disc.

Feature:

  • Shape: 41 CUTTING DISC, STRAIGHT, WOVEN
  • Grit size: 30
  • Vs /max: 80 m/s
  • Material suitability: steel
  • Product line: PREMIUM
  • Specification : A 30 S- BFX A
  • Dimensions (D x T x H): 150 x 2.0 x 22.23 mm
  • Container diameter: 150 mm
  • Thickness: 2 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Maximum service life thanks to LONGLIFE technology
  • Shortest working times thanks to excellent cutting ability and low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning or deburring, required

Application:

  • For machining various steel qualities
  • For cutting sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for the fastest cutting and the least burr formation
  • 2.0 to 3.0 mm for maximum service life and stability

Special features:
  • Perfect for cutting steel
  • Optimised for a particularly long service life
  • No reworking required

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart