Bi-hexagon socket, 3/8 inch, Width across flats: 8mm

Article no.: 637029 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
859 pieces in stock 859 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Square drive 3/8 inch
⌀ drive output end 11.8 mm
Length 25.5 mm
Drive profile Bi-hex socket
Type of product Socket insert

Identification & Classification

Article number 637029 8
EAN / GTIN 4062406060930
Manufacturer number 637029 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Close tolerance jaw sizes with HT drive profile protect corners of nuts and bolt heads.

Standard:

DIN 3124

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart