Dry grinding disc ceramic 100/80x50x32 mm 89A60K5V53 steel/hss

Article no.: 63195
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sanding pad

Identification & Classification

Article number 63195
EAN / GTIN 9003170631952
Manufacturer number 63195
L-Number L50140 1213
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

You can use this tool to grind all cutting tools for the wood and metal industry as well as various shear blades. These products are discs and cup wheels with white aluminium oxide or sintered aluminium oxide mixtures, which are used for dry grinding. The coordinated specification of this tool prevents discolouration on the workpieces.

Feature:

  • Shape: 11 TAPERED CUP WHEEL
  • Grit size: 60
  • Vs /max: 35 m/s
  • Specification : W9 / E13 / K67
  • Dimensions (D / J x D x H): 100 / 80 x 50 x 32 mm
  • Container diameter: 100 mm
  • Thickness: 50 mm
  • Bore: 32 mm
  • Material suitability: Steel, HSS

Advantage:

  • Universal use on steel
  • No workpiece discolouration
  • Can be customised

Application:

  • For machining all cutting tools for the wood and metal industry as well as various steel and HSS shear blades

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart