Modular box, Type: 2

Article no.: 630323 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
775 pieces in stock 775 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 257 mm
External dimension width 149 mm
External dimension height 47 mm
Internal dimension length 250 mm
Internal dimension width 125 mm
Internal dimension height 37 mm
Type of product Modular box

Identification & Classification

Article number 630323 2
EAN / GTIN 4062406258191
Manufacturer number 630323 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

Assortments no. 630068, 630168, 630268, 630329, 630368, 639408 and 639528.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart