Universal ratchet (without insert), Type: 0

Article no.: 629400 0
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
31 pieces in stock 31 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation R0-HA155
Ratchet head width 29.5 mm
Ratchet head height 10 mm
overall length 170 mm
rated torque 100 Nm
Type of product Ratchet

Identification & Classification

Article number 629400 0
EAN / GTIN 2050001013828
Manufacturer number 6705154
Manufacturer/responsible person Bilz Werkzeugfabrik GmbH & Co. KG, Vogelsangstraße 8, 73760 Ostfildern, Germany, www.bilz.de

Description

Version:

Reversible using the lever on the ratchet head for clockwise / anticlockwise working or locked position. All drive parts hardened. Handle made of precision steel tube. The exchangeable square inserts are securely held in place by the housing cover.

Material:

Special steel, surface burnished, handle bright finished.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart