Hexagon key L-wrench, long with knurling, Hexagon: 1,5mm

Article no.: 627190 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
148 pieces in stock 148 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy.
Stock length 92×17 mm
Drive profile Hexagon screwdriver
Retainer function no
Type of shank round, knurled
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627190 1,5
EAN / GTIN 7610733265299
Manufacturer number 3212.L 1,5

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart