{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Hexagon | 3/32 inch | |
| Material | Chrome vanadium steel | |
| Stock length | 114×20 mm | |
| Drive profile | Hexagon screwdriver | |
| Surface | manganese phosphated | |
| Long version | yes | |
| Type of product | Screwdriver | 
| Article number | 626128 3/32 | |
| EAN / GTIN | 4062406319182 | |
| Manufacturer number | 626128 3/32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |