{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Manufacturer's designation | 367 TORX® Stubby | |
| Torx® profile | TX10 | |
| Blade length | 25 mm | |
| overall length | 79 mm | |
| Drive profile | Screwdriver for TORX® screws | |
| Material of blade | high-quality tool steel | |
| Type of product | Screwdriver |
| Article number | 625860 TX10 | |
| EAN / GTIN | 4013288212245 | |
| Manufacturer number | 05008856001 | |
| Manufacturer/responsible person | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 Wuppertal, Germany, www.wera.de |