Screwdriver for Torx®, with T-handle, Torx® profile: TX6

Article no.: 625201 TX6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
102 pieces in stock 102 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX6
Blade length 60 mm
overall length 105 mm
Drive profile Screwdriver for TORX® screws
Point black
Type of product Screwdrivers

Identification & Classification

Article number 625201 TX6
EAN / GTIN 7610733287482
Manufacturer number PB 1406.6-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core made of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy combining maximum hardness and exceptional toughness. Chrome plated surface, black tip.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart