• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Screwdriver for Torx®, with T-handle, Torx® profile: TX9

Article no.: 625200 TX9
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX9
Blade length 60 mm
overall length 100 mm
Drive profile Screwdriver for TORX® screws
Type of product Screwdrivers

Identification & Classification

Article number 625200 TX9
EAN / GTIN 7610733087440
Manufacturer number 407.9-60

Description

Version:

Ergonomically shaped T-handle with non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Blade of PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tip

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart