Torx® key L-wrench with retainer function, Torx® profile: TX8

Article no.: 624940 TX8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 967 L TORX® HF
Torx® profile TX8
Stock length 76×16 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface manganese phosphated
Ball point on the long arm no
Type of product Screwdrivers

Identification & Classification

Article number 624940 TX8
EAN / GTIN 4013288104847
Manufacturer number 05024160001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

The tapered Torx® HF profile on the long handle reliably retains all Torx® screws. L-shank; through hardened (hard and tough).

Advantage:

Ideal for starting and tightening Torx® screws where access is difficult.

Material:

Chrome vanadium steel, manganese phosphated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart