• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

Tubular socket wrench, angled, Width across flats: 19mm

Article no.: 621340 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 19 mm
Socket length L1 204 mm
Socket length L2 41 mm
Bore ⌀ F 15 mm
Drive profile short side Bi-hex socket
Drive profile long side Hexagon socket
Angle 90 degrees - 95 degrees
Manufacturing process forged
Material Chrome vanadium steel
Surface chrome-plated
Drive profile Bi-hex socket; Hexagon socket
both sides have the same width across flats yes
Type of product Socket spanner

Identification & Classification

Article number 621340 19
EAN / GTIN 4045197528186
Manufacturer number 621340 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop-forged for the most arduous duties with especially close-tolerance jaw widths. Special hollow form, even for nuts on long projecting threads. Same jaw width at each end; on sizes 6 and 7 these are both single hexagon, from size 8 single hexagon at the long leg and bi-hexagon on the short leg. Angled at approx. 90 - 95°.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart