Extension tube, Length: 460mm

Article no.: 618610 460
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
265 pieces in stock 265 pieces available in 3-4 working days

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for width across flats 24 mm - 30 mm
Length 460 mm
Tube ⌀ internal 19 mm
Tube ⌀ external 25 mm
Surface chrome-plated
Type of product Extension tube

Identification & Classification

Article number 618610 460
EAN / GTIN 4045197973665
Manufacturer number 618610 460
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Chrome-plated.

Application:

For heavy ring spanners No. 618500 / 618510.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart