{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Width across flats 1 | 6 mm | |
| Width across flats 2 | 7 mm | |
| Spanner length L | 100 mm | |
| maximum ring ⌀ D1 max | 10.5 mm | |
| maximum ring ⌀ D2 max | 12 mm | |
| maximum ring height h1 max | 4.5 mm | |
| Ring setting | 0 degrees | |
| Manufacturing process | drop forged | |
| Material | Chrome vanadium steel | |
| Surface | chrome plated | |
| Width across flats | metric | |
| Type of product | Spanner | 
| Article number | 617950 6X7 | |
| EAN / GTIN | 4045197441829 | |
| Manufacturer number | 617950 6X7 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |