Double-ended ring spanner, straight, Width across flats: 6X7mm

Article no.: 617600 6X7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
24 pieces in stock 24 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 6 mm
Width across flats 2 7 mm
Spanner length L 100 mm
maximum ring ⌀ D1 max 10.5 mm
maximum ring ⌀ D2 max 12 mm
maximum ring height h1 max 4.5 mm
Ring setting 0 degrees
Manufacturing process drop forged
Material Chrome alloy steel
Surface chrome-plated (non-flaking)
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 617600 6X7
EAN / GTIN 4018754021222
Manufacturer number 41050607
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drop-forged. With close tolerance jaw widths.
STAHLWILLE − With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission. Thin, flat rings for use in restricted places. With AS-Drive profile.

Standard:

DIN 837 B / ISO 3318

Material:

STAHLWILLE − Chrome alloy steel; non-flaking chrome-plated over nickel; smoothed finish surface.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart