Turbo charger wrench ∙ 12-point ∙ Outside 12-point profile ∙ Size 10 x 12 mm

Article no.: 615-S10X12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 615-S10X12
EAN / GTIN 4000896203505
Manufacturer number 615-S10X12
L-Number L60140 5871
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Safe operation of control bar screw connection (loosening, adjusting, tightening) when removing or installing the pressurized can with position sensor for boost pressure plate on the turbocharger
  • Working on built-in components possible
  • Bent double box-end wrench (12-point), slotted on sides (s 10 mm)
  • Can be used in combination with HAZET socket 2561-10
  • For 2.0 l common rail engines (4-cylinder diesel engines)
  • VW Golf model year 2009 → ∙ Golf Plus model year 2009 → ∙ Eos model year 2006→ ∙ Jetta model year 2006 → ∙ Passat model year 2006 → ∙ Passat CC model year 2009 → ∙ Beetle model year 2011 → ∙ Scirocco model year 2009 → ∙ Tiguan model year 2008 → ∙ Transporter model year 2010 →
  • AUDI A3 model year 2004 → TT model year 2008 → 2014
  • SEAT Altea model year 2006 → ∙ León model year 2006 → 2012 ∙ Toledo model year 2006 → 2009
  • ŠKODA Octavia model year 2006 → 2013 ∙ Superb model year 2009 → 2015 ∙ Yeti model year 2009 →
  • Motor Code diesel:
    CAAA ∙ CAAB ∙ CAAD ∙ CAAE ∙ CCHB ∙ CAAC ∙ CFFD ∙ CBDC ∙ CLCA ∙ CLJA ∙ CBAA ∙ CFFA ∙ CJAA ∙ CBAB ∙ CTHC ∙ CFFB ∙ CFJA ∙ CBBB ∙ CBAC ∙ CFGA ∙ CRBC ∙ CRLB ∙ CBBA ∙ CBDA ∙ CBDA ∙ CEGA ∙ BKP ∙ BMA ∙ BMR ∙ BKD ∙ AZ
  • Made in Germany
  • Output: Outside 12-point profile
  • Wrench size: 10 x 12 mm
  • Dimensions / length: 147 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart