Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 100 – 400 Nm ∙ Accuracy: 2% ∙ 3/4 inch (20 mm) square, solid ∙ Length: 802 mm

Article no.: 6143-1CTCAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 3/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 400 Nm
Overall length L 802 mm
Square drive 3/4 inch
Type of product Torque Wrench

Identification & Classification

Article number 6143-1CTCAL
EAN / GTIN 4000896192922
Manufacturer number 6143-1CTCAL
L-Number L60140 4377
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • 2-component handle for improved feel
  • Simplified locking for adjusting the torque value
  • Viewing window for visual checking of the locking
  • 4 coloured coding rings (red, yellow, green, black) for markings in the case of personalisation or special workflows
  • Accuracy ± 2 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • HiPer fine-tooth reversible ratchet in 6121-1CT ∙ 6122-1CT ∙ 6123-1CT (90 teeth ∙ 4° operating angle)
  • High-precision premium torque tools – for the highest demands
  • Hard chrome-plated steel tube - slim, but very sturdy and wear-resistant
  • Secure storage in safe box with display window
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • User-friendly reversible ratchet
    Service-friendly (do-it-yourself repair sets for ratchets available)
  • Integrated shift lever
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Knob for additionally locking the set value
  • Ergonomically shaped handle with collar reduces the risk of slipping-off and injury
  • Accuracy – fine scale graduation
  • 6121-1CT – 6123-1CT: shift lever with idle function – reduces risk of injury and malfunction
  • With calibration certificate and serial number
  • Surface: hard chrome plated
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 20 mm (3/4 inch)
  • Dimensions / length: 802 mm
  • Nm min-max: 100 – 400 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 2.5 Nm
  • Actuating force min.-max. kg: 14.5 – 59.2 kg
  • Number of teeth: 32 (Opening angle 11.25°)
  • Head Thickness a: 28.5 mm
  • Head Width b: 64 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart