{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 50 mm | |
| Standard | DIN 133 | |
| Spanner length L | 285 mm | |
| Head thickness hmax | 22 mm | |
| Jaw position | 15 degrees | |
| Manufacturing process | drop forged | |
| Material | Special steel | |
| Type of product | Spanner |
| Article number | 613400 50 | |
| EAN / GTIN | 4021176855481 | |
| Manufacturer number | 613400 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |