Torque wrench ∙ US-STANDARD ∙ Torque range min-max: 6.8 – 54.2 Nm ∙ lbf min-max: 5 – 40 lbf.ft ∙ Accuracy: 3% ∙ 3/8 inch (10 mm) square, solid ∙ Length: 333 mm

Article no.: 6114-1CT
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 54.2 Nm
Overall length L 333 mm
Square drive 3/8 inch
Type of product Torque Wrench

Identification & Classification

Article number 6114-1CT
EAN / GTIN 4000896078424
Manufacturer number 6114-1CT
L-Number L60140 1841
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • According to US standards
  • Scale graduation in lbf.ft
  • Accuracy ± 3 % of the scale value (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
    • Visual (models with signal transmitter)
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Reversible ratchet
  • Knob for additionally locking the set value
  • 6127-1CT – 6128-1CT: shift lever with idle function – reduces risk of injury and malfunction
  • Secure storage in safe box with display window
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 333 mm
  • Net weight: 0.56 kg
  • Nm min-max: 6.8 – 54.2 Nm
  • lbf min-max: 5 – 40 lbf.ft
  • Tolerance: 3 %
  • Scale Graduation (lbf.ft): 0.5 lbf.ft
  • Effective torque wrench length min.-max. I1 mm: 264.52 – 254.02 Nm
  • Actuating force min.-max. kg: 2.6 – 21.8 kg
  • Number of teeth: 30 (Opening angle 12°)
  • Head Thickness a: 14.5 mm
  • Head Width b: 32 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart