Torque wrench with DAkkS calibration certificate ∙ Torque range min-max: 2 – 10 Nm ∙ Accuracy: 2% ∙ 1/4 inch (6.3 mm) square, solid ∙ Length: 198 mm

Article no.: 6108-1CTCAL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Overall length L 198 mm
Square drive 1/4 inch
Type of product Torque Wrench

Identification & Classification

Article number 6108-1CTCAL
EAN / GTIN 4000896192908
Manufacturer number 6108-1CTCAL
L-Number L60140 4224
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Torque wrench with DAkkS calibration certificate
  • Safety:
    • Haptic (close-gap release)
    • Audible (″click″ sound)
  • Easy and safe adjustment of the desired torque value by turning the handle
  • Especially slim design thanks to spring-loaded puller sleeve for locking the setting values
  • Accuracy ± 2 % of the scale value (6106-1CT ± 4%) (in direction of actuation for right-hand tightening)
    For left-hand tightening, use our torque wrenches with insert tool
  • Application: engines, gearboxes, machinery, industry, model making
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
  • Made in Germany
  • Output: Square, solid 6.3 mm (1/4 inch)
  • Dimensions / length: 198 mm
  • Nm min-max: 2 – 10 Nm
  • Tolerance: 2 %
  • Scale Graduation (Nm): 0.2 Nm
  • Actuating force min.-max. kg: 1.4 – 7.3 kg
  • Number of teeth: 20 (Opening angle 18°)
  • Head Thickness a: 10.2 mm
  • Head Width b: 24 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart