Torque screwdriver with standard handle ∙ Torque range min-max: 0.2 – 1.2 Nm ∙ Accuracy: 6% ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 196 mm

Article no.: 6004CT-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6004CT-12
EAN / GTIN 4000896260041
Manufacturer number 6004CT-12
L-Number 659985 120
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • “Ratchet function” with free-running mechanism, reversible and can be locked, enables fast working due to smooth re-gripping action when tightening/loosening screw connections, even in confined spaces
  • Excellent readability of the torque setting due to large, clear digit display
  • Short 36° travel with ergonomic triggering and clearly audible signal
  • Quick-release bit holder – quick bit change with one hand
  • Release mechanism made of high-alloy tool steel with excellent wear resistance
  • Exceeding the set torque is excluded by a latching clutch (″Slipper″)
  • Lock symbols clearly indicate the locking status.
  • With calibration certificate and serial number
  • Calibration and repair capability in the Remscheider HAZET service center
  • Ergonomic HAZET 2-component handle
  • Tested according to DIN EN ISO 6789-2:2017
  • Made in Germany
  • Downforce: 1/4 in. (6.3 mm) hexagon hollow
  • Dimensions / length: 196 mm
  • For manual operation
  • Torque range min-max: 0.2 – 1.2 Nm
  • Accuracy: 6 %

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart