Mounting kit infection protection frame

Article no.: 5942
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Divider system

Identification & Classification

Article number 5942
EAN / GTIN 4017976559421
Manufacturer number 5942
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

disassembled

Description:

Infection protection frame as a mounting kit for manny fetra transport equipments. Frame construction screwed tubular steel, powder coated blue RAL 5007. Transparent PVC foil as a barrier against droplet infections, e.g. with the corona virus. Simple self assembly with plastic clips, also retrofittable. Height adjustable to e.g. produce a service hatch.

Feature:

Total length (mm): 1066
Total depth (mm): 49
Total height (mm): 1410
Colour: blue
Note: Extension height: 1110 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart