Square connecting part Drive 1/2″ Output 3/8″ L.30mm

Article no.: 59010005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Square drive: 1/2; 3/8
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 inch; 3/8 inch
Type of product Square drive insert

Identification & Classification

Article number 59010005
EAN / GTIN 4018754035366
Manufacturer number 59010005
L-Number L60010 515
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • for torque spanners and insertion tools

Feature:

  • Drive square external (inch): 1/2 inch
  • Output square external (inch): 3/8 inch
  • for No.: 734/10
  • Size: 5
  • Length mm (L): 30 mm
  • Weight: 28g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart