{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hole saw ⌀ | 19; 25; 38; 44; 68; 83 mm | |
| Number of pieces | 9 | |
| Number of mounting shafts | 1 | |
| Number of centre drills | 2 | |
| Type of product | Hole saw |
| Article number | 589820 19-83 | |
| EAN / GTIN | 6949509240682 | |
| Manufacturer number | 2608594424 | |
| Manufacturer/responsible person | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |