{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Exchangeable tool | Einsteckwerkzeug | |
| Series | 732a/10 | |
| Width b | 13 mm | |
| Height h | 8 mm | |
| Width across flats | 1/4 inch | |
| Pitch S | 17.5 mm | |
| Plug-in shank | 9×12 mm | |
| Tool with ratchet function | no | |
| Type of product | Ring plug-in head |
| Article number | 58621016 | |
| EAN / GTIN | 4018754035052 | |
| Manufacturer number | 58621016 | |
| L-Number | L60010 1522 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |