Ring insertion tool SW 7mm Wkz.Aufn.9 x 12

Article no.: 58620007
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Unit price incl. VAT

Availability

  • Exchangeable tool: Einsteckwerkzeug
  • Material: HPQ®-Hochleistungsstahl
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Einsteckwerkzeug
Series 732G/10
Width b 11.5 mm
Height h 6 mm
Width across flats 7 mm
Pitch S 45 mm
Plug-in shank 9×12 mm
Material HPQ®-Hochleistungsstahl
Tool with ratchet function no
Type of product Ring plug-in head

Identification & Classification

Article number 58620007
EAN / GTIN 4018754141296
Manufacturer number 58620007
L-Number L60010 3902
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Double hexagon with AS-Drive profile
  • for torque spanners with square drive
  • HPQ® high performance steel, black oxidised

Feature:

  • Height mm (h): 6 mm
  • S: 45 mm
  • Size of tool holder [inside4kt]: 9 x 12 mm
  • Weight: 31g
  • Width across flats [mm]: 7 mm
  • Width mm (b): 11.5 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart