SwissGrip VDE, insulated screwdrivers for Phillips screws according to DIN 7438, approved by VDE up to 1000 V AC / 1500 V DC according to IEC/EN 60900

Article no.: 58190.0-60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 58190.0-60
EAN / GTIN 7610733273195
Manufacturer number PB 58190.0-60
L-Number L60060 2865

Description

Description:

  • SwissGrip VDE screwdriver, fully insulated up to 1000 V AC/1500 V DC according to IEC/EN 60900
  • for Phillips screws
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening

Feature:

  • Blade length: 60 mm
  • For metal screws M: 1.2-1.6 mm
  • Full length screwdriver: 150 mm
  • Phillips screw size: 0
  • Profile: for Phillips screws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart