TYROLIT Centring aids 12x195x250xSDS-PLUS Dry drill bits accessories

Article no.: 579503
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

12 mm
Overall length 250 mm
Type of product Power saw blade

Identification & Classification

Article number 579503
EAN / GTIN 9009015795032
Manufacturer number 579503
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Pilot drill with SDS connection or cone facilitates the precise positioning of the drill bits and enables exact results. When using a centring shaft, openings can also be made in 30 cm thick walls using 150 mm drill bits.

Feature:

  • Form: ZSCH VASTAGO DE CENTRAJE
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H x Y;AUF): 12 x 195 x 250 x SDS-PLUS mm
  • Diameter: 12 mm
  • Thickness: 195 mm
  • Drill hole: 250 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart