TYROLIT FSA Floor saw blade 500x3,6x25,4 PREMIUM asphalt

Article no.: 574848
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 574848
EAN / GTIN 9009015748489
Manufacturer number 574848
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Machines up to 15 kW , soft to very hard aggregates.
  • Details: laser welded up to a diameter of 600 mm.
  • with protective segments to guard against premature steel blade wear in the contact zone – (undercutting-effect) and measuring bore for easy wear control of the segment height.
  • A 35-25.
  • 4 mm reduction bush is supplied for saw blades with a 35 mm bore.

Feature:

  • Form: C7SW DIAMOND SAW
  • Specification : 40 - 3,6 - 9
  • Dimension (D x T x H): 500 x 3,6 x 25,4 mm
  • Diameter: 500 mm
  • Thickness: 3.6 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Material suitability: Asphalt
  • Product line: PREMIUM
  • Tool for: Floor saw

Advantage:

  • Universal use
  • Inclined protective segments
  • Measuring bore

Material:

  • Asphalt
  • Asphalt

Suitable for:

  • Floor saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart