ABRALON™ disc, ⌀ 34 mm, Grit: 360

Article no.: 567902 360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 3-4 working days
833 pieces in stock 833 pieces available in 3-4 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ABRALON™
Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Grit 360
Grinding media backing woven mesh
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 34 mm
Propulsive equipment Orbital sanders
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification & Classification

Article number 567902 360
EAN / GTIN 6416868568288
Manufacturer number 8A20901037
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Application Table

Alu Mg
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
Plastic, GRP
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The ABRALON™ patented finishing system comprises a woven mesh with silicon carbide coating on a thin foam pad. The advantages are:
  • The grinding mesh enables water and air to circulate freely, the grinding dust is effectively removed.
  • High effectiveness − reduced working time and longer working life.

Application:

For manual and mechanised dry and wet grinding of contours, shapes, metals with high demands on the surface finish and for the preparation for polishing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart