Resin-bonded diamond grinding wheels for chip surface grinding (tooth-face grinding) 125 x 13 x 32 mm 2,5 - 5,5 X V70

Article no.: 563857
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 563857
EAN / GTIN 9003175638574
Manufacturer number 563857
L-Number L50140 764
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit offers you a wide range of tools matched to various grinding machines for narrow or wide tooth pitches thanks to customised coating thicknesses and backing body shapes. This allows perfect surface geometries to be achieved. This product is available for all standard automatic sharpening machines in diameters of 100 - 200 mm.

Feature:

  • Shape: 3V9 08497A GRINDING DISC
  • Grit size: 46
  • Vs /max: 50 m/s
  • Specification : 2.5 - 5.5 X V70
  • Dimensions (D x T x H): 125 x 13 x 32 mm
  • Container diameter: 125 mm
  • Thickness: 13 mm
  • Bore: 32 mm
  • Material suitability: Tungsten carbide

Advantage:

  • Long tool life
  • Optimum core shapes for close tooth pitches
  • Best cutting quality

Application:

  • For face grinding on tungsten carbide

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart