Tube stub tapping set min.D.9,525mm-12,7mm

Article no.: 56080010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapping head

Identification & Classification

Article number 56080010
EAN / GTIN 4022668800101
Manufacturer number 56080010
L-Number L60010 7358
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Perfect set for tapping short pipes directly on a wall
  • 41 mm special socket spanner insert for cutting dies, with ½″ drive
  • Guide pins 11.5 and 14.8 mm outer diameter, can be screwed on
  • Thread cutting nut 3/8″ and 1/2″ (9.525 and 12.7mm)
  • Complete in solid plastic box with moulded insert and transparent lid

Feature:

  • Tube diameter min. (mm): 9.525 mm
  • Max. pipe diameter (inch): 1/2 ″
  • Pipe diameter min. (inch): 3/8 ″
  • Max. pipe diameter (mm): 12.7 mm
  • Weight: 1015g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart