Hard-shell trolley 4-HT, with sanitary heating tool pack 4 PAKET 4 PLUS HS-TROLLY HT2 Inner l.195mm W.485mm H.350mm 28tlg

Article no.: 56077510
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 56077510
EAN / GTIN 4022668013716
Manufacturer number 56077510
L-Number L60010 8087
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Rollable trolley: Back-friendly, thanks to long telescopic handle
  • Internal dimensions: 485 x 350 x 195 (36 litres)
  • High-quality and highly resilient materials for daily professional use
  • Extra strong aluminium frame against twisting and premature defects
  • Very durable case feet, extra large and elasticated
  • Sturdy fasteners for perfect function
  • Smooth-running locks to prevent unauthorised access
  • Solid hinges for a long service life
  • Durable opening mechanism for thousands of smooth case openings
  • Perfectly embedded tool boards to prevent slipping and jamming
  • Flexible bottom compartment layout
  • 3 tool boards with 5 placement areas for sanitary equipment

Feature:

  • Number of tools: 28
  • Capacity: 36 l
  • Internal length: 195 mm
  • Height mm (inside): 350 mm
  • Width internal: 485 mm
  • Height mm (h): 450 mm
  • Length mm (L): 510 mm
  • Weight: 16500g
  • Weight kg: 16,300kg
  • Width mm (b): 285 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart