Textile bag 12-TXL, complete, with electrical service tool pack 12 ELEKT.SORT.EV M. TEXT.TXL Inner L.310mm W.620mm H.290mm 45tlg

Article no.: 56077380
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 56077380
EAN / GTIN 4022668012733
Manufacturer number 56077380
L-Number L60010 8061
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • W 620 x H 290 x D 310
  • Extremely hard-wearing craftsman design!
  • Continuous metal rail at the top
  • With foam rubber carrying handle
  • Bag completely closable with carrying recess
  • Adjustable shoulder strap with shoulder pad
  • Robust plastic slide rails
  • Inside 18 small pockets
  • Also 13 medium-sized pockets on the inside
  • Additional 5 large pockets inside
  • 2 large, closable slit pockets on the outside
  • There are also 4 very large, closable slit pockets on the outside
  • In addition, 2 large hook-and-loop fasteners on the outside for attaching spirit levels etc.

Feature:

  • Number of tools: 45
  • Height mm (inside): 290 mm
  • Internal length: 310 mm
  • Width internal: 620 mm
  • Height mm (h): 300 mm
  • Length mm (L): 630 mm
  • Weight: 9400g
  • Weight kg: 9,875kg
  • Width mm (b): 280 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart