Hole saw D.22mm 6 TPI

Article no.: 56061022
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hole saw

Identification & Classification

Article number 56061022
EAN / GTIN 4022668610229
Manufacturer number 56061022
L-Number L60010 7238
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Constant tooth pitch with 6 teeth / inch
  • Large cutting depth of 41 mm
  • Ideal for cutting thin materials
  • Excellent cutting performance in sheet metal made of iron, copper and non-ferrous metals / aluminium and cast iron
  • Good cutting performance in hard and soft woods, plastics, Rigips®boards and other building materials
  • Produces fine, smooth cuts
  • Very low tendency to catch on irregular surfaces or sheet metal

Feature:

  • Teeth per inch: 6
  • Diameter (mm): 22 mm
  • Weight: 45g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart