HSS bi-metal reciprocating saw blade, wavy 18TPI L.270mm

Article no.: 56060028
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Type of product Sabre saw blade

Identification & Classification

Article number 56060028
EAN / GTIN 4022668600282
Manufacturer number 56060028
L-Number L60010 7553
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • A top blade for absolute professional use
  • Quality and wear resistance ″Made in Germany″
  • When used in stainless steel, a coolant should be used

Feature:

  • Tooth density: 18 TPI
  • Blade height mm: 19 mm
  • Blade thickness: 0.9 mm
  • Length mm (L): 270 mm
  • Weight: 130g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart