5-pack HSS bi-metal reciprocating saw blade, wavy 14TPI L.250mm

Article no.: 56060023
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Type of product Sabre saw blade

Identification & Classification

Article number 56060023
EAN / GTIN 4022668600237
Manufacturer number 56060023
L-Number L60010 8086
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Pack of 5 saw blades for steel / VA (2.5 - 3 mm) , non-ferrous metal
  • Blade height 19 mm and blade thickness 0.9 mm
  • When used in stainless steel, a coolant should be used
  • Quality and wear resistance ″Made in Germany″

Feature:

  • Tooth density: 14 TPI
  • Blade height mm: 19 mm
  • Blade thickness: 0.9 mm
  • Length mm (L): 250 mm
  • Weight: 100g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart