Carbide drill bit can countersink with SDS-plus shank D.68mm

Article no.: 56031726
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Tool material: HM
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal ⌀ DC 68 mm
Tool material HM
Type of product Hole saw

Identification & Classification

Article number 56031726
EAN / GTIN 4022668317265
Manufacturer number 56031726
L-Number L60010 6586
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • High-quality silver soldering for long service life in hard materials
  • Optimum concentricity for clean holes
  • Durability due to hardened steel body with M16 internal thread
  • Low-wear carbide teeth with slot brazing installed for maximum stability
  • Including centring drill - stable and low-wear
  • Area of application: Concrete, stone, masonry, clinker, brick, lightweight building materials
  • Absolute professional quality ″Made in Germany″, on balance the more favourable choice

Feature:

  • Diameter (mm): 68 mm
  • Weight: 805g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart