Light metal spirit level L.2000mm

Article no.: 56022233
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spirit level

Identification & Classification

Article number 56022233
EAN / GTIN 4022668222330
Manufacturer number 56022233
L-Number L60010 6931
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Silver anodised
  • Horizontal and vertical spirit level (made of Plexiglas, leak-proof and unbreakable)
  • Measuring accuracy 0.5 mm / m = 0.029° in normal position, 0.75 mm / m = 0.043° for reversal measurement
  • Strong aluminium profile 22 / 50 mm, extruded
  • Reduced soiling due to clean effect
  • All edges can be used as drawing edges

Feature:

  • Length mm (L): 2000 mm
  • Weight: 1400g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart