Impact cord reel L.15m

Article no.: 56022120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chalk line

Identification & Classification

Article number 56022120
EAN / GTIN 4022668221203
Manufacturer number 56022120
L-Number L60010 6804
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Incl. belt clip
  • Housing for cord and colour powder, with crank, suspension hook and metal plumb bob tip
  • Refillable
  • As a chalk line for coloured marking on concrete and masonry. Can also be used as a plumb bob
  • Magnesium die-cast body
  • With PUSH-SYSTEM
  • Hardened hook with two curved prongs

Feature:

  • L [m]: 15 m
  • Weight: 300g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart