Hand brush ″brass wire″ bristles l.140mm brass crimped 0.35 mm 4-row

Article no.: 56013438
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wire brush

Identification & Classification

Article number 56013438
EAN / GTIN 4022668134381
Manufacturer number 56013438
L-Number L60010 6702
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • Brass trim, corrugated 0.35 mm
  • Brush body made from beech wood
  • With 2 hanging holes at the end of the handle, front and side
  • Made in Germany, certified to PEFC standard!

Feature:

  • Rows: 4
  • Bristle length: 140 mm
  • Body: Beech wood
  • Bristles: Brass corrugated 0.35 mm
  • Length mm (L): 290 mm
  • Weight: 130g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart