1/2″ Standing tap nut spanner SW hexagon socket 10.13mm L.580mm

Article no.: 56013026
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification & Classification

Article number 56013026
EAN / GTIN 4022668130260
Manufacturer number 56013026
L-Number L60010 7300
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • 1 socket 10 mm each; 13 mm
  • Claw head with spring and stop
  • Can be used up to width across flats 38
  • Ideal for screwing onto long threaded bolts thanks to the hollow shank
  • 1/2″ drive for all 1/2″ sockets
  • Switchable for clockwise and anti-clockwise rotation
  • Equally suitable for old and new fittings

Feature:

  • Tool shank diameter: 10/13 mm
  • SW hexagon socket head cap screws mm: 10.13 mm
  • Version: With claw head
  • Output square external (inch): 1/2 inch
  • Length mm (L): 580 mm
  • Weight: 775g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart