Horizontal toggle clamp with black handle

Article no.: 558174
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 558174
EAN / GTIN 4020772019242
Manufacturer number 558174
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Horizontal clamp with black handle, with open holding arm and horizontal foot.
Stainless steel, polished. Rivets in sizes 2 to 5 run in bearing bushings. Bearing points are greased.
Ergonomic, oil-resistant handle with large palm rest and soft component. Loss protection for the clamping screw at the end of the tensioning arm.
Complete with non-rusting clamping screw No. 6890NI.
Also suitable for the food industry.

Feature:

  • Size: 4
  • F1: 2.00 kN
  • F2: 3.0 kN
  • Contact screw: M8x65
  • Weight: 700 g
  • Size: 4
  • A: 10
  • B: 113
  • C: 41.0
  • D: 8.5
  • D1: 8.5
  • E: 63.0
  • F: 27
  • H: 45.0
  • H1: 75.0
  • H2: 126
  • HW min.: -4.0
  • HW max.: 24.0
  • I: 20.0
  • O: 8.00
  • L: 20.5
  • L1: 287
  • M: 29.0-43.0
  • M1: 43.0
  • N: 58.0
  • P: 57.0
  • α: 90°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart