Heavy-duty push-pull type toggle clamp with blue handle

Article no.: 557715
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557715
EAN / GTIN 4020772015008
Manufacturer number 557715
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Heavy push rod tensioner with blue handle, push and pull tensioner.
(Push rod and hand lever running at the same time). Heavy-duty version with long push rod guide. Base body made of malleable cast iron, painted. Lever parts and push rod made of tempered steel, galvanized and passivated. Stainless steel rivets that run in case hardened bushings at size 3. Bearing points are greased.
Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with tempered, zinc-plated push-on screw
No. 6880.

Feature:

  • Size: 7
  • F1: 25 kN
  • F2: 25 kN
  • Contact screw: M12x50
  • Weight: 2840 g
  • Size: 7
  • A: 22
  • B min: 59
  • B max.: 105
  • C: 70
  • D: 11.0
  • E: 50
  • H: 55
  • H1: 179.0
  • Stroke: 50
  • HW min.: 30
  • HW max.: 50
  • O: 45
  • L1: 218
  • L2: 192
  • M: 57-65
  • N: 93
  • P: 158

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart