{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Cubitron™ grinding grit | |
| Grinding medium code | Ceramic | |
| Grit equivalent | 80 | |
| Grit designation | very coarse | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 50.8 mm | |
| Manufacturer's designation | HD-DR | |
| Version | Extra Coarse | |
| maximum speed | 25,000 rpm | |
| Type of product | Non-woven abrasive |
| Article number | 554058 80 | |
| EAN / GTIN | 068060671806 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |