{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Regular aluminium oxide (A) | |
| Grinding medium code | A | |
| Grit designation | coarse | |
| Degree of hardness | medium | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 76.2 mm | |
| maximum speed | 15,000 rpm | |
| Type of product | Rough cleaning non-woven abrasive mesh |
| Article number | 554055 MED | |
| EAN / GTIN | 4062406300999 | |
| Manufacturer number | 554055 MED | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |