CaraFin flower-shaped polishing tool set 5 pieces, ⌀ 20 mm, Grit: D151µm

Article no.: 553992 D151
Set price 5 Piece (10.64 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
267 pieces in stock 267 pieces available in 3-4 working days

Select article variation and quantity

Grit (µm) Set price 5 Piece (incl. VAT)

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CaraFin
Grinding medium code D
recommended speed 6,000 rpm
Polishing stage Pre-polishing
Colour pink
Type of product Polishing wheel

Identification & Classification

Article number 553992 D151
EAN / GTIN 4062406776930
Manufacturer number 553992 D151
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin flower-shaped polishing tool made of elastic PU material for maximum adaptability to complex workpiece geometries. Coated on both sides with diamond.

Application:

Ideally suited for use in combination with shank No. 553997 43 and micro abrasive systems No. 078140 and 078150.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart