Heavy-duty offset-ring wrench metric 36 mm Safety Lock System

Article no.: 54A.36SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 54A.36SLS
EAN / GTIN 3662424029165
Manufacturer number 54A.36SLS
L-Number L60130 9897
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Equipped with FACOM's SLS system to prevent accidental falling
  • Special securing by means of crimped steel cable with rotation option for more working comfort when working at heights
  • The high resistance of the ring head and the long length of the slip-on tube (to be ordered separately) make this spanner suitable for powerful tightening and loosening.
  • Free space under the shaft for the fingers or for overcoming an obstacle
  • Ideal for tightening nuts in series work
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 36
  • B [mm]: 54.0
  • B x C [mm]: 54 x 20.0
  • d [mm]: 21.5
  • E [mm]: 20.0
  • E x L [mm]: 35.5 x 245
  • H [mm]: 35.5
  • L [mm]: 245
  • L1 [mm]: 120
  • L2 [mm]: 610
  • L3 [mm]: 735
  • [g]: 865

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart