{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | GARANT Master Alu | |
| Toothing grit designation | very coarse | |
| Tool material | Carbide DLC | |
| Shape | D1210 | |
| Shape description | Ball | |
| Head ⌀ | 12 mm | |
| Head length | 10 mm | |
| Overall length | 51 mm | |
| Shank ⌀ | 6 mm | |
| Type of product | Burr |
| Article number | 547600 D1210 | |
| EAN / GTIN | 4067263736516 | |
| Manufacturer number | 547600 D1210 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |